Threaded Clamping Collars provide a greater amount of axial holding capacity on threaded shafts. The design fully engages the thread for secure locking.
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
ISTC Series Stainless Steel One Piece Threaded Clamping Collar
Item #101783555
each
Threaded Clamping Collars provide a greater amount of axial holding capacity on threaded shafts. The design fully engages the thread for secure locking.
features
High surface contact
Design fully engages the thread for secure locking
Screw length is approximate
T303 stainless steel is effective in corrosive environments
Collar Style
1-Piece
Screw Size
10-32 x 1/2
Inch/Metric
Inch
Width
0.44 in
Screw Sizes
10-32 x 1/2
Screw Style
Clamp Screw
Outside Dia. [Min]
1.3125 in
Finish
Plain
Screw Length
1/2 in
Outside Dia.
1.3125 in
Recessed Screw
No
Type
Industry Standard Threaded Collar
O.D.
1.31 in
Bore Thread
5/8-18
Material
Stainless Steel
Screw Material
Stainless Steel, ASTM F837
Weight
0.125 LB
EAN or UPC
44861056059
We're here for you
with Service Centers across the country - We have your back