Threaded Clamping Collars provide a greater amount of axial holding capacity on threaded shafts. The design fully engages the thread for secure locking.
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Threaded Clamping Collars provide a greater amount of axial holding capacity on threaded shafts. The design fully engages the thread for secure locking.
features
High surface contact
Design fully engages the thread for secure locking
Screw length is approximate
T303 stainless steel is effective in corrosive environments
Outside Dia. [Min]
1.5 in
Finish
Plain
Screw Material
Stainless Steel, ASTM F837
Inch/Metric
Inch
Collar Style
1-Piece
Type
Industry Standard Threaded Collar
Screw Size
1/4-28 x 5/8
Recessed Screw
No
O.D.
1.5 in
Width
0.5 in
Outside Dia.
1.5 in
Screw Sizes
1/4-28 x 5/8
Screw Length
5/8 in
Material
Stainless Steel
Bore Thread
3/4-10
Screw Style
Clamp Screw
Weight
0.181 LB
EAN or UPC
44861056066
We're here for you
with Service Centers across the country - We have your back