- Threaded Clamping Collars provide a greater amount of axial holding capacity on threaded shafts. The design fully engages the thread for secure locking.
features
- High surface contact
- Design fully engages the thread for secure locking
- Black oxide provides some corrosion resistance
| Screw Sizes | 1/4-28 x 5/8 |
| Recessed Screw | No |
| Screw Size | 1/4-28 x 5/8 |
| Bore Thread | 1-14 |
| Outside Dia. [Min] | 1.75 in |
| Screw Length | 5/8 in |
| O.D. | 1.75 in |
| Width | 0.5 in |
| Screw Style | Clamp Screw |
| Type | Industry Standard Threaded Collar |
| Screw Material | Steel, ASTM A574 |
| Inch/Metric | Inch |
| Collar Style | 1-Piece |
| Outside Dia. | 1.75 in |
| Material | Steel |
| Finish | Black Oxide |
| Weight | 0.219 LB |
| EAN or UPC | 44861056134 |

