There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Threaded Clamping Collars provide a greater amount of axial holding capacity on threaded shafts. The design fully engages the thread for secure locking.
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Threaded Clamping Collars provide a greater amount of axial holding capacity on threaded shafts. The design fully engages the thread for secure locking.
features
High surface contact
Design fully engages the thread for secure locking
Screw length is approximate
T303 stainless steel is effective in corrosive environments
Screw Length
3/4 in
Material
Stainless Steel, ASTM A582
Collar Style
1-Piece
Bore Thread
1 3/8-6 UNC
Type
Industry Standard Threaded Collar
Screw Sizes
1/4-28 x 3/4
Recessed Screw
No
Outside Dia.
2.25 in
Outside Dia. [Min]
2.25 in
O.D.
2.25 in
Screw Style
Clamp Screw
Finish
Plain
Screw Size
1/4-28 x 3/4
Inch/Metric
Inch
Screw Material
Stainless Steel, ASTM F837
Weight
0.044 LB
EAN or UPC
44861045053
We're here for you
with Service Centers across the country - We have your back