There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Threaded Clamping Collars provide a greater amount of axial holding capacity on threaded shafts. The design fully engages the thread for secure locking.
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Threaded Clamping Collars provide a greater amount of axial holding capacity on threaded shafts. The design fully engages the thread for secure locking.
features
High surface contact
Design fully engages the thread for secure locking
Screw length is approximate
T303 stainless steel is effective in corrosive environments
Collar Style
1-Piece
Recessed Screw
No
Bore Thread
1 3/4-16 UNF
Type
Industry Standard Threaded Collar
Outside Dia. [Min]
2.75 in
Screw Sizes
5/16-24 x 1
Screw Size
5/16-24 x 1
Material
Stainless Steel, ASTM A582
Inch/Metric
Inch
O.D.
2.75 in
Outside Dia.
2.75 in
Screw Style
Clamp Screw
Screw Length
1 in
Finish
Plain
Screw Material
Stainless Steel, ASTM F837
Weight
0.656 LB
EAN or UPC
44861056264
We're here for you
with Service Centers across the country - We have your back