- 0.25 in Inside Diameter
- 0.81 in Outside Diameter
- 0.25 in Width
- Aluminum Material
description
- Clamping design fully engages the shaft without marring or other shaft damage
- Effective on hard and soft shafts
- Recessed screw head design provides an outside surface free of major projections
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| I.D. | 0.250 in - 1/4 in |
| Width | 0.25 in |
| Recessed Screw | Yes |
| O.D. | 0.813 in - 13/16 in |
| Inch/Metric | Inch |
| Finish | Plain |
| Material | Aluminum |
| Collar Style | One Piece - Split Recessed Screw |
| Screw Length | 3/8 in |
| Screw Size | 4-40 x 3/8 |
| Weight | 0.01 LB |
| EAN or UPC | 44861183250 |

