- 0.5 in Inside Diameter
- 1.25 in Outside Diameter
- 0.38 in Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
- Recessed screw head
- Surface free of major projections
| Material | Steel |
| I.D. | 0.500 in - 1/2 in |
| Collar Style | One Piece - Split Recessed Screw |
| Screw Size | 8-32 x 1/2 |
| Recessed Screw | Yes |
| Finish | Black Oxide |
| Screw Length | 1/2 in |
| Width | 0.38 in |
| Inch/Metric | Inch |
| O.D. | 1.250 in - 1 1/4 in |
| Weight | 0.094 LB |
| EAN or UPC | 44861150832 |

