- 0.56 in Inside Diameter
- 1.25 in Outside Diameter
- 0.38 in Width
- Steel Material
description
- Clamping design fully engages the shaft without marring or other shaft damage
- Effective on hard and soft shafts
- Recessed screw head design provides an outside surface free of major projections
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| Material | Steel |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| I.D. | 0.563 in - 9/16 in |
| Screw Size | 8-32 x 1/2 |
| Collar Style | One Piece - Split Recessed Screw |
| O.D. | 1.250 in - 1 1/4 in |
| Width | 0.38 in |
| Recessed Screw | Yes |
| Screw Length | 1/2 in |
| Weight | 0.09 LB |
| EAN or UPC | 44861150375 |

