- 0.63 in Inside Diameter
- 1.5 in Outside Diameter
- 0.41 in Width
- Stainless Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
- Recessed screw head
- Surface free of major projections
| O.D. | 1.500 in - 1 1/2 in |
| Screw Size | 10-32 x 1/2 |
| Material | Stainless Steel |
| Screw Length | 1/2 in |
| Recessed Screw | Yes |
| Collar Style | One Piece - Split Recessed Screw |
| Inch/Metric | Inch |
| Width | 0.41 in |
| I.D. | 0.625 in - 5/8 in |
| Finish | Plain |
| Weight | 0.15 LB |
| EAN or UPC | 44861177624 |

