- 0.75 in Inside Diameter
- 1.75 in Outside Diameter
- 0.5 in Width
- Aluminum Material
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| I.D. | 0.750 in - 3/4 in |
| Collar Style | One Piece - Split Recessed Screw |
| Material | Aluminum |
| Inch/Metric | Inch |
| Screw Length | 5/8 in |
| Finish | Plain |
| Recessed Screw | Yes |
| O.D. | 1.750 in - 1 3/4 in |
| Width | 0.5 in |
| Screw Size | 1/4-28 x 5/8 |
| Weight | 0.084 LB |
| EAN or UPC | 44861184752 |

