- 0.94 in Inside Diameter
- 1.88 in Outside Diameter
- 0.5 in Width
- Steel Material
| Collar Style | One Piece - Split Recessed Screw |
| Recessed Screw | Yes |
| Screw Size | 1/4-28 x 5/8 |
| Material | Steel |
| Width | 0.5 in |
| O.D. | 1.875 in - 1 7/8 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| I.D. | 0.938 in - 15/16 in |
| Weight | 0.263 LB |
| EAN or UPC | 44861150214 |

