- 1 in Inside Diameter
- 2 in Outside Diameter
- 0.5 in Width
- Aluminum Material
description
- Clamping design fully engages the shaft without marring or other shaft damage
- Effective on hard and soft shafts
- Recessed screw head design provides an outside surface free of major projections
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| Screw Length | 5/8 in |
| Collar Style | One Piece - Split Recessed Screw |
| Finish | Plain |
| Recessed Screw | Yes |
| Screw Size | 1/4-28 x 5/8 |
| Inch/Metric | Inch |
| I.D. | 1.000 in - 1 in |
| O.D. | 2.000 in - 2 in |
| Material | Aluminum |
| Width | 0.5 in |
| Weight | 0.104 LB |
| EAN or UPC | 44861184790 |

