- 1 in Inside Diameter
- 2 in Outside Diameter
- 0.5 in Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
- Recessed screw head
- Surface free of major projections
| Finish | Black Oxide |
| Width | 0.5 in |
| I.D. | 1.000 in - 1 in |
| Material | Steel |
| Screw Length | 5/8 in |
| Collar Style | One Piece - Split Recessed Screw |
| Inch/Metric | Inch |
| O.D. | 2.000 in - 2 in |
| Screw Size | 1/4-28 x 5/8 |
| Recessed Screw | Yes |
| Weight | 0.3 LB |
| EAN or UPC | 44861157954 |

