- 1.19 in Inside Diameter
- 2.13 in Outside Diameter
- 0.5 in Width
- Stainless Steel Material
| O.D. | 2.125 in - 2 1/8 in |
| Finish | Plain |
| I.D. | 1.188 in - 1 3/16 in |
| Screw Size | 1/4-28 x 3/4 |
| Material | Stainless Steel |
| Collar Style | One Piece - Split Recessed Screw |
| Recessed Screw | Yes |
| Inch/Metric | Inch |
| Width | 0.5 in |
| Weight | 0.313 LB |
| EAN or UPC | 44861150245 |

