- 1.44 in Inside Diameter
- 2.38 in Outside Diameter
- 0.5 in Width
- Aluminum Material
| Material | Aluminum |
| I.D. | 1.438 in - 1 7/16 in |
| O.D. | 2.375 in - 2 3/8 in |
| Screw Size | 1/4-28 x 3/4 |
| Finish | Plain |
| Width | 0.5 in |
| Recessed Screw | Yes |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split Recessed Screw |
| Weight | 0.128 LB |
| EAN or UPC | 44861993699 |

