- 1.69 in Inside Diameter
- 3 in Outside Diameter
- 0.63 in Width
- Aluminum Material
| Collar Style | One Piece - Split Recessed Screw |
| Material | Aluminum |
| I.D. | 1.688 in - 1 11/16 in |
| Screw Size | 5/16-24 x 1 |
| Width | 0.63 in |
| Recessed Screw | Yes |
| O.D. | 3.000 in - 3 in |
| Finish | Plain |
| Inch/Metric | Inch |
| Weight | 0.275 LB |
| EAN or UPC | 44861993439 |

