Skip to content Skip to navigation menu
H1C Series Steel 1.69 in One Piece Clamping Collar

H1C-168

H1C Series Steel 1.69 in One Piece Clamping Collar
Item #101781702
  • 1.69 in Inside Diameter
  • 3 in Outside Diameter
  • 0.63 in Width
  • Steel Material
H1C Series Steel 1.69 in One Piece Clamping Collar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.69 in Inside Diameter
  • 3 in Outside Diameter
  • 0.63 in Width
  • Steel Material

applications

  • Use with hard and soft shafts

features

  • Fully engages shaft
  • Will not mar
  • Recessed screw head
  • Surface free of major projections
I.D. 1.688 in - 1 11/16 in
Inch/Metric Inch
O.D. 3.000 in - 3 in
Finish Black Oxide
Material Steel
Collar Style One Piece - Split Recessed Screw
Screw Size 5/16-24 x 1
Recessed Screw Yes
Screw Length 1 in
Width 0.63 in
Weight 0.794 LB
EAN or UPC 44861158616
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison