- 1.75 in Inside Diameter
- 3 in Outside Diameter
- 0.63 in Width
- Aluminum Material
description
- Clamping design fully engages the shaft without marring or other shaft damage
- Effective on hard and soft shafts
- Recessed screw head design provides an outside surface free of major projections
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| Inch/Metric | Inch |
| Screw Length | 1 in |
| Material | Aluminum |
| Width | 0.63 in |
| Collar Style | One Piece - Split Recessed Screw |
| Recessed Screw | Yes |
| O.D. | 3.000 in - 3 in |
| Finish | Plain |
| I.D. | 1.750 in - 1 3/4 in |
| Screw Size | 5/16-24 x 1 |
| Weight | 0.262 LB |
| EAN or UPC | 44861187159 |

