- 1.88 in Inside Diameter
- 3.25 in Outside Diameter
- 0.63 in Width
- Aluminum Material
| Collar Style | One Piece - Split Recessed Screw |
| Screw Size | 5/16-24 x 1 |
| Finish | Plain |
| I.D. | 1.875 in - 1 7/8 in |
| Width | 0.63 in |
| O.D. | 3.250 in - 3 1/4 in |
| Recessed Screw | Yes |
| Inch/Metric | Inch |
| Material | Aluminum |
| Weight | 0.316 LB |
| EAN or UPC | 44861993118 |

