- 1.94 in Inside Diameter
- 3.25 in Outside Diameter
- 0.63 in Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
- Recessed screw head
- Surface free of major projections
| Screw Size | 5/16-24 x 1 |
| I.D. | 1.938 in - 1 15/16 in |
| Material | Steel |
| Inch/Metric | Inch |
| Recessed Screw | Yes |
| Finish | Black Oxide |
| Collar Style | One Piece - Split Recessed Screw |
| Width | 0.63 in |
| O.D. | 3.250 in - 3 1/4 in |
| Screw Length | 1 in |
| Weight | 0.875 LB |
| EAN or UPC | 44861153918 |

