- 2.19 in Inside Diameter
- 3.5 in Outside Diameter
- 0.63 in Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
- Recessed screw head
- Surface free of major projections
| Recessed Screw | Yes |
| Collar Style | One Piece - Split Recessed Screw |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Screw Length | 1 in |
| Screw Size | 5/16-24 x 1 |
| I.D. | 2.188 in - 2 3/16 in |
| O.D. | 3.500 in - 3 1/2 in |
| Material | Steel |
| Width | 0.63 in |
| Weight | 0.963 LB |
| EAN or UPC | 44861158210 |

