- 2.44 in Inside Diameter
- 4 in Outside Diameter
- 0.75 in Width
- Steel Material
| Width | 0.75 in |
| Material | Steel |
| O.D. | 4.000 in - 4 in |
| Collar Style | One Piece - Split Recessed Screw |
| Finish | Black Oxide |
| Recessed Screw | Yes |
| Inch/Metric | Inch |
| Screw Size | 3/8-24 x 1 |
| I.D. | 2.438 in - 2 7/16 in |
| Weight | 1.56 LB |
| EAN or UPC | 44861152041 |

