- 2.69 in Inside Diameter
- 4.25 in Outside Diameter
- 0.75 in Width
- Steel Material
| O.D. | 4.250 in - 4 1/4 in |
| Finish | Black Oxide |
| Material | Steel |
| Screw Size | 3/8-24 x 1 |
| Inch/Metric | Inch |
| I.D. | 2.688 in - 2 11/16 in |
| Collar Style | One Piece - Split Recessed Screw |
| Recessed Screw | Yes |
| Width | 0.75 in |
| Weight | 1.68 LB |
| EAN or UPC | 44861152157 |

