- 2.88 in Inside Diameter
- 4.5 in Outside Diameter
- 0.75 in Width
- Steel Material
description
- Clamping design fully engages the shaft without marring or other shaft damage
- Effective on hard and soft shafts
- Recessed screw head design provides an outside surface free of major projections
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| Collar Style | One Piece - Split Recessed Screw |
| Screw Size | 3/8-24 x 1 |
| Material | Steel |
| Inch/Metric | Inch |
| Recessed Screw | Yes |
| Screw Length | 1 1/4 in |
| Finish | Black Oxide |
| I.D. | 2.875 in - 2 7/8 in |
| O.D. | 4.500 in - 4 1/2 in |
| Width | 0.75 in |
| Weight | 1.87 LB |
| EAN or UPC | 44861152133 |

