- 3.19 in Inside Diameter
- 4.5 in Outside Diameter
- 0.88 in Width
- Stainless Steel Material
| Inch/Metric | Inch |
| Collar Style | One Piece - Split Recessed Screw |
| O.D. | 4.500 in - 4 1/2 in |
| Width | 0.88 in |
| I.D. | 3.188 in - 3 3/16 in |
| Material | Stainless Steel |
| Finish | Plain |
| Screw Size | 3/8-24 x 1 |
| Weight | 1.769 LB |
| EAN or UPC | 44861064696 |

