- 3.5 in Inside Diameter
- 4.75 in Outside Diameter
- 0.88 in Width
- Steel Material
| Material | Steel |
| Collar Style | One Piece - Split Recessed Screw |
| I.D. | 3.500 in - 3 1/2 in |
| Screw Size | 3/8-24 x 1 |
| Inch/Metric | Inch |
| O.D. | 4.750 in - 4 3/4 in |
| Recessed Screw | No |
| Finish | Black Oxide |
| Width | 0.88 in |
| Weight | 1.819 LB |
| EAN or UPC | 44861435281 |

