Climax Metal
H2C-018
H2C Series Steel 0.19 in Two Piece Recessed Screw Clamping Collar
Item #103370060
- 0.19 in Inside Diameter
- 0.81 in Outside Diameter
- 0.25 in Width
- Steel Material
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Recessed Screw | Yes |
| Material | Steel |
| Collar Style | Two Piece - Split Recessed Screw |
| O.D. | 0.813 in - 13/16 in |
| Width | 0.25 in |
| I.D. | 0.188 in - 3/16 in |
| Finish | Black Oxide |
| Screw Size | 4-40 x 3/8 |
| Inch/Metric | Inch |
| Weight | 0.03 LB |
| EAN or UPC | 44861152195 |
