Climax Metal
H2C-031-S
H2C Series Stainless Steel 0.31 in Two Piece Recessed Screw Clamping Collar
Item #101828438
- 0.31 in Inside Diameter
- 0.81 in Outside Diameter
- 0.25 in Width
- Stainless Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| I.D. | 0.313 in - 5/16 in |
| Material | Stainless Steel |
| Width | 0.25 in |
| Recessed Screw | Yes |
| Screw Length | 3/8 in |
| Screw Size | 4-40 x 3/8 |
| Finish | Plain |
| O.D. | 0.813 in - 13/16 in |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split Recessed Screw |
| Weight | 0.025 LB |
| EAN or UPC | 44861278680 |
