Climax Metal
H2C-043-S
H2C Series Stainless Steel 0.44 in Two Piece Recessed Screw Clamping Collar
Item #101782638
- 0.44 in Inside Diameter
- 1.06 in Outside Diameter
- 0.31 in Width
- Stainless Steel Material
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Screw Size | 6-32 x 3/8 |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| O.D. | 1.063 in - 1 1/16 in |
| Finish | Plain |
| I.D. | 0.438 in - 7/16 in |
| Recessed Screw | Yes |
| Collar Style | Two Piece - Split Recessed Screw |
| Width | 0.31 in |
| Weight | 0.06 LB |
| EAN or UPC | 44861152218 |
