Climax Metal
H2C-056-S
H2C Series Stainless Steel 0.56 in Two Piece Recessed Screw Clamping Collar
Item #101948044
- 0.56 in Inside Diameter
- 1.25 in Outside Diameter
- 0.38 in Width
- Stainless Steel Material
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| I.D. | 0.563 in - 9/16 in |
| Width | 0.38 in |
| Screw Size | 8-32 x 1/2 |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Recessed Screw | Yes |
| Finish | Plain |
| Collar Style | Two Piece - Split Recessed Screw |
| O.D. | 1.250 in - 1 1/4 in |
| Weight | 0.088 LB |
| EAN or UPC | 44861993798 |
