Climax Metal
H2C-062-S
H2C Series Stainless Steel 0.63 in Two Piece Recessed Screw Clamping Collar
Item #101784310
-
Prop 65
- 0.63 in Inside Diameter
- 1.5 in Outside Diameter
- 0.41 in Width
- Stainless Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Screw Length | 1/2 in |
| Collar Style | Two Piece - Split Recessed Screw |
| Width | 0.41 in |
| Inch/Metric | Inch |
| O.D. | 1.500 in - 1 1/2 in |
| I.D. | 0.625 in - 5/8 in |
| Material | Stainless Steel |
| Screw Size | 10-32 x 1/2 |
| Recessed Screw | Yes |
| Finish | Plain |
| Weight | 0.138 LB |
| EAN or UPC | 44861272879 |
-
Prop 65

