Climax Metal
H2C-068-S
H2C Series Stainless Steel 0.69 in Two Piece Recessed Screw Clamping Collar
Item #101808446
- 0.69 in Inside Diameter
- 1.5 in Outside Diameter
- 0.41 in Width
- Stainless Steel Material
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Width | 0.41 in |
| Screw Size | 10-32 x 1/2 |
| Collar Style | Two Piece - Split Recessed Screw |
| Finish | Plain |
| O.D. | 1.500 in - 1 1/2 in |
| I.D. | 0.688 in - 11/16 in |
| Recessed Screw | Yes |
| Weight | 0.131 LB |
| EAN or UPC | 44861152294 |
