Climax Metal
H2C-075
H2C Series Steel 0.75 in Two Piece Recessed Screw Clamping Collar
Item #101828420
-
Prop 65
- 0.75 in Inside Diameter
- 1.75 in Outside Diameter
- 0.5 in Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Collar Style | Two Piece - Split Recessed Screw |
| Recessed Screw | Yes |
| Screw Length | 5/8 in |
| I.D. | 0.750 in - 3/4 in |
| Screw Size | 1/4-28 x 5/8 |
| O.D. | 1.750 in - 1 3/4 in |
| Finish | Black Oxide |
| Width | 0.5 in |
| Material | Steel |
| Inch/Metric | Inch |
| Weight | 0.225 LB |
| EAN or UPC | 44861254929 |
-
Prop 65

