Climax Metal
H2C-087-S
H2C Series Stainless Steel 7/8 in Two Piece Recessed Screw Clamping Collar
Item #101783550
- 0.88 in Inside Diameter
- 1.88 in Outside Diameter
- 0.5 in Width
- Stainless Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| O.D. | 1.875 in - 1 7/8 in |
| Material | Stainless Steel |
| Collar Style | Two Piece - Split Recessed Screw |
| Width | 0.5 in |
| Inch/Metric | Inch |
| Recessed Screw | Yes |
| I.D. | 0.875 in - 7/8 in |
| Screw Size | 1/4-28 x 5/8 |
| Screw Length | 5/8 in |
| Finish | Plain |
| Weight | 0.256 LB |
| EAN or UPC | 44861274866 |
