Climax Metal
H2C-106
H2C Series Steel 1.06 in Two Piece Recessed Screw Clamping Collar
Item #101828422
- 1.06 in Inside Diameter
- 2 in Outside Diameter
- 0.5 in Width
- Steel Material
description
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Two-piece collars may be easily installed where major disassembly would otherwise be necessary
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Screw Length | 5/8 in |
| Recessed Screw | Yes |
| I.D. | 1.063 in - 1 1/16 in |
| Width | 0.5 in |
| Finish | Black Oxide |
| Screw Size | 1/4-28 x 5/8 |
| O.D. | 2.000 in - 2 in |
| Collar Style | Two Piece - Split Recessed Screw |
| Inch/Metric | Inch |
| Material | Steel |
| Weight | 0.269 LB |
| EAN or UPC | 44861258606 |
