Climax Metal
H2C-137-S
H2C Series Stainless Steel 1.38 in Two Piece Recessed Screw Clamping Collar
Item #101951186
-
Prop 65
- 1.38 in Inside Diameter
- 2.38 in Outside Diameter
- 0.5 in Width
- Stainless Steel Material
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Width | 0.5 in |
| Recessed Screw | Yes |
| O.D. | 2.375 in - 2 3/8 in |
| Finish | Plain |
| I.D. | 1.375 in - 1 3/8 in |
| Material | Stainless Steel |
| Collar Style | Two Piece - Split Recessed Screw |
| Screw Size | 1/4-28 x 3/4 |
| Inch/Metric | Inch |
| Weight | 0.31 LB |
| EAN or UPC | 44861993897 |
-
Prop 65

