Climax Metal
H2C-156-S
H2C Series Stainless Steel 1.56 in Two Piece Recessed Screw Clamping Collar
Item #101980297
- 1.56 in Inside Diameter
- 2.5 in Outside Diameter
- 0.5 in Width
- Stainless Steel Material
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Recessed Screw | Yes |
| Width | 0.5 in |
| I.D. | 1.563 in - 1 9/16 in |
| Finish | Plain |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split Recessed Screw |
| Material | Stainless Steel |
| Screw Size | 1/4-28 x 3/4 |
| O.D. | 2.500 in - 2 1/2 in |
| Weight | 0.363 LB |
| EAN or UPC | 44861993781 |
