Climax Metal
H2C-162-S
H2C Series Stainless Steel 1.63 in Two Piece Recessed Screw Clamping Collar
Item #101944393
- 1.63 in Inside Diameter
- 3 in Outside Diameter
- 0.63 in Width
- Stainless Steel Material
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Recessed Screw | Yes |
| I.D. | 1.625 in - 1 5/8 in |
| Width | 0.63 in |
| O.D. | 3.000 in - 3 in |
| Screw Size | 5/16-24 x 1 |
| Collar Style | Two Piece - Split Recessed Screw |
| Finish | Plain |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Weight | 0.781 LB |
| EAN or UPC | 44861277584 |
