Climax Metal
H2C-162
H2C Series Steel 1.63 in Two Piece Recessed Screw Clamping Collar
Item #101782012
- 1.63 in Inside Diameter
- 3 in Outside Diameter
- 0.63 in Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Inch/Metric | Inch |
| Material | Steel |
| Recessed Screw | Yes |
| I.D. | 1.625 in - 1 5/8 in |
| Collar Style | Two Piece - Split Recessed Screw |
| Screw Size | 5/16-24 x 1 |
| Width | 0.63 in |
| Finish | Black Oxide |
| O.D. | 3.000 in - 3 in |
| Screw Length | 1 in |
| Weight | 0.781 LB |
| EAN or UPC | 44861254622 |
