Climax Metal
H2C-175-S
H2C Series Stainless Steel 1.75 in Two Piece Recessed Screw Clamping Collar
Item #101957145
-
Prop 65
- 1.75 in Inside Diameter
- 3 in Outside Diameter
- 0.63 in Width
- Stainless Steel Material
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Stainless Steel |
| Recessed Screw | Yes |
| Collar Style | Two Piece - Split Recessed Screw |
| Finish | Plain |
| O.D. | 3.000 in - 3 in |
| Screw Size | 5/16-24 x 1 |
| Width | 0.63 in |
| Inch/Metric | Inch |
| I.D. | 1.750 in - 1 3/4 in |
| Weight | 0.719 LB |
| EAN or UPC | 44861258378 |
-
Prop 65

