Climax Metal
H2C-187
H2C Series Steel 1.88 in Two Piece Recessed Screw Clamping Collar
Item #103378522
- 1.88 in Inside Diameter
- 3.25 in Outside Diameter
- 0.63 in Width
- Steel Material
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Recessed Screw | Yes |
| Screw Size | 5/16-24 x 1 |
| Width | 0.63 in |
| Inch/Metric | Inch |
| O.D. | 3.250 in - 3 1/4 in |
| Collar Style | Two Piece - Split Recessed Screw |
| I.D. | 1.875 in - 1 7/8 in |
| Material | Steel |
| Finish | Black Oxide |
| Weight | 0.863 LB |
| EAN or UPC | 44861152362 |
