Skip to content Skip to navigation menu
H2C Series Stainless Steel 2.38 in Two Piece Recessed Screw Clamping Collar

H2C-237-S

H2C Series Stainless Steel 2.38 in Two Piece Recessed Screw Clamping Collar
Item #101674449
  • 2.38 in Inside Diameter
  • 3.5 in Outside Diameter
  • 0.63 in Width
  • Stainless Steel Material
H2C Series Stainless Steel 2.38 in Two Piece Recessed Screw Clamping Collar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2.38 in Inside Diameter
  • 3.5 in Outside Diameter
  • 0.63 in Width
  • Stainless Steel Material

features

  • Clamping design fully engages the shaft without marring or causing other shaft damage
  • Easily installed where major disassembly would otherwise be required
  • Greater axial holding power than set screw collars and one piece clamping collars
  • Recessed screw head design provides an outside surface free of major projections
  • Additional sizes available
  • Bore tolerance +.030/-.000
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Recessed Screw Yes
Finish Plain
O.D. 3.500 in - 3 1/2 in
Collar Style Two Piece - Split Recessed Screw
Screw Size 5/16-24 x 1
Material Stainless Steel
Inch/Metric Inch
Width 0.63 in
I.D. 2.375 in - 2 3/8 in
Weight 0.838 LB
EAN or UPC 44861044254
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison