Climax Metal
H2C-262
H2C Series Steel 2.63 in Two Piece Recessed Screw Clamping Collar
Item #101808447
- 2.63 in Inside Diameter
- 4.25 in Outside Diameter
- 0.75 in Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Width | 0.75 in |
| Screw Length | 1 1/4 in |
| Recessed Screw | Yes |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| O.D. | 4.250 in - 4 1/4 in |
| Material | Steel |
| Collar Style | Two Piece - Split Recessed Screw |
| Screw Size | 3/8-24 x 1 |
| I.D. | 2.625 in - 2 5/8 in |
| Weight | 1.663 LB |
| EAN or UPC | 44861252987 |
