Climax Metal
H2C-268-S
H2C Series Stainless Steel 2.69 in Two Piece Recessed Screw Clamping Collar
Item #105506400
- 2.69 in Inside Diameter
- 4.25 in Outside Diameter
- 0.75 in Width
- Stainless Steel Material
| I.D. | 2.688 in - 2 11/16 in |
| O.D. | 4.250 in - 4 1/4 in |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split Recessed Screw |
| Finish | Plain |
| Screw Size | 3/8-24 x 1 |
| Width | 0.75 in |
| Weight | 1.625 LB |
| EAN or UPC | 44861044995 |
