- 3.38 in Inside Diameter
- 4.75 in Outside Diameter
- 0.88 in Width
- Steel Material
| Material | Steel |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Screw Size | 3/8-24 x 1 |
| I.D. | 3.375 in - 3 3/8 in |
| Collar Style | Two Piece - Split Recessed Screw |
| O.D. | 4.750 in - 4 3/4 in |
| Width | 0.88 in |
| Weight | 1.813 LB |
| EAN or UPC | 44861435090 |

