- 3.75 in Inside Diameter
- 5 in Outside Diameter
- 0.88 in Width
- Steel Material
| Finish | Black Oxide |
| Width | 0.88 in |
| Recessed Screw | No |
| Collar Style | Two Piece - Split Recessed Screw |
| I.D. | 3.750 in - 3 3/4 in |
| Material | Steel |
| Screw Size | 3/8-24 x 1 |
| Inch/Metric | Inch |
| O.D. | 5.000 in - 5 in |
| Weight | 2.188 LB |
| EAN or UPC | 44861965092 |

