Climax Metal
H2C-400-S
2C Series Stainless Steel 4 in Two Piece Clamping Collar
Item #101955074
-
Prop 65
- 4 in Inside Diameter
- 5.25 in Outside Diameter
- 0.88 in Width
- Stainless Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Width | 0.88 in |
| I.D. | 4.000 in - 4 in |
| Finish | Plain |
| O.D. | 5.250 in - 5 1/4 in |
| Material | Stainless Steel |
| Recessed Screw | No |
| Collar Style | Two Piece - Split Recessed Screw |
| Inch/Metric | Inch |
| Screw Size | 3/8-24 x 1 |
| Weight | 2.063 LB |
| EAN or UPC | 44861259498 |
-
Prop 65

