- 5.94 in Inside Diameter
- 7.25 in Outside Diameter
- 0.88 in Width
- Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Recessed Screw | No |
| Screw Size | 3/8-24 x 1 |
| Inch/Metric | Inch |
| I.D. | 5.938 in - 5 15/16 in |
| Finish | Black Oxide |
| Width | 0.88 in |
| O.D. | 7.250 in - 7 1/4 in |
| Screw Length | 1 1/4 in |
| Material | Steel |
| Collar Style | Two Piece - Split Recessed Screw |
| Weight | 3.144 LB |
| EAN or UPC | 44861250754 |

