Climax Metal
H2CC-193-193-KW
H2CC-Series 1 15/16 in ID Large Bore Two Piece Clamping Couplings With Keyway
Item #116298069
- 1.94 in Inside Diameter
- 3.63 in Outside Diameter
- Two Piece Coupling
- Steel Material
| Finish | Black Oxide |
| Keyway Size | 1/2 in x 1/4 in |
| Material | Steel |
| I.D. | 1.94 in |
| Length | 6 in |
| O.D. | 3.63 in |
| Coupling Type | Two Piece |
| Screw Size | 3/8-24 x 1-1/4 |
| Inside Diameter B | 1.94 in |
| Keyway B | 1/2 in x 1/4 in |
| Weight | 11.6 LB |
| EAN or UPC | 44861079843 |
