Climax Metal
H2CC-243-243-KW
H2CC-Series 2 7/16 in ID Large Bore Two Piece Clamping Couplings With Keyway
Item #116298072
- 2.44 in Inside Diameter
- 4.38 in Outside Diameter
- Two Piece Coupling
- Steel Material
| Length | 7.5 in |
| Screw Size | 1/2-20 x 1-1/2 |
| Keyway B | 5/8 in x 5/16 in |
| Finish | Black Oxide |
| Keyway Size | 5/8 in x 5/16 in |
| O.D. | 4.38 in |
| Coupling Type | Two Piece |
| I.D. | 2.44 in |
| Material | Steel |
| Inside Diameter B | 2.44 in |
| Weight | 20.5 LB |
| EAN or UPC | 44861079850 |
